Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmolive Automatic Dishwashing Gel, Lemon, 75oz Bottle 42706

Automatic Dishwashing Gel, Lemon, 75oz Bottle (Discontinued)

  • Mfr # 42706
  • Zoro # G6076312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42706
Zoro #
G6076312
UPC #
35000427069
Country of Origin
United States

Dimensions

Size
75 oz

Details

Fragrance
Lemon
Form
Gel
Application
Automatic Dishwasher Detergent
Container Type
Bottle
For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Net Weight
4.927 lbs

Description

PalmoliveĀ® Automatic Dishwashing Gel, Lemon, 75oz Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.