Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmolive Dish Soap, Bottle, 9.7 oz, PK16 61032015

Dish Soap, Bottle, 9.7 oz, PK16 (Discontinued)

  • Mfr # 61032015
  • Zoro # G108578262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61032015
Zoro #
G108578262
UPC #
8278540076447
Country of Origin
United States

Dimensions

Container Size
9.7 oz

Details

Washing Type
Hand Wash
Item
Dish Soap
Cleaner Form
Liquid
Fragrance
Fresh
Primary Chemical
Benzotriazolyl Dodecyl p-Cresol, C9-11 Alketh-8, Colorants, Deceth-8, Fragrance/Parfum, Lactic Acid, Lauramidopropyl Betaine, Poloxamer 124, Sodium C12-15 Alketh Sulfate, Sodium Dodecylbenzenesulfonate, Sodium Laureth Sulfate
Recommended Dilution
Ready to Use
Container Type
Bottle
VOC Content
0 %
Color
Green
Standards
Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California
Flash Point
122 Degrees F
pH Level
6.9
Septic System Safe
Yes
Biodegradable
Yes
Rinse Required
Yes
NSF Rating
Not Rated
pH Value
Neutral
Maximum Effective Temperature
90 Degrees F
Minimum Effective Temperature
32 Degrees F
Surfaces for Use On
Any Hard Surfaces, Ceramic, Glass, Plastic, Vinyl
Product Label
Dishwashing Liquid
Phosphate Free
Yes
Base Formula
Water Based

Description

Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 9.7 oz, Ready to Use/Concentrated Ready to Use, Fragrance Fresh, Product Series Palmolive Ultra, Cleaner Form Liquid, Product Label Dishwashing Liquid, Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California, Base Formula Water-Based, Biodegradable Yes, Color Green, Flash Point 122 Degrees F, Maximum Effective Temperature 90 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.