Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmolive Dishwashing Detergent, 10 oz., Liquid, PK16 45094

Dishwashing Detergent, 10 oz., Liquid, PK16 (Discontinued)

  • Mfr # 45094
  • Zoro # G2771601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45094
Zoro #
G2771601
UPC #
035000000590
Country of Origin
United States

Dimensions

Cleaner Container Size
10 oz
Size
10 oz.
Container Size
10 oz

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Original
Primary Chemical
None
Recommended Dilution
Ready to Use
Item
Dish Soap
Container Type
Bottle
Color
Green
RTU Yield per Container
Ready to Use
Contains
pH Balanced, No Phosphates
Form
Liquid
pH Level
6.6 to 7.4
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes
Phosphate Free
Yes
pH Value
Neutral
Maximum RTU Yield per Container
10 fl oz
Product Series
Palmolive(R) Ultra

Description

Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 10 oz, Ready to Use/Concentrated Ready to Use, Fragrance Original, Product Series Palmolive(R) Ultra, Cleaner Form Liquid, Color Green, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 10 fl oz, Phosphate Free Yes, Primary Chemical None, Properties Phosphate Free, Recommended Dilution Ready to Use, Rinse Required Yes, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.