Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmolive Dishwashing Detergnt, 90 oz., Unscentd, PK4 46157

Dishwashing Detergnt, 90 oz., Unscentd, PK4 (Discontinued)

  • Mfr # 46157
  • Zoro # G6133601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46157
Zoro #
G6133601
UPC #
035000461575
Country of Origin
United States

Dimensions

Size
90 oz.

Details

Fragrance
Unscented
Item
Dishwashing Detergent
Recommended Dilution
Ready to Use
Form
Liquid
Color
Green
Container Type
Bottle

Description

Dishwashing Detergent, Container Type Bottle, Fragrance Unscented, Color Green, Recommended Dilution Ready to Use, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.