Zoro Homepage
This item is Discontinued.
Palmolive Dishwashing Liquid, Fresh Scent, 25 oz, PK9 US06569A

Dishwashing Liquid, Fresh Scent, 25 oz, PK9 (Discontinued)

  • Mfr # US06569A
  • Zoro # G7579810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US06569A
Zoro #
G7579810
UPC #
10035000974164
Country of Origin
United States

Dimensions

Cleaner Container Size
25 oz
Size
25 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh
Primary Chemical
Ammonium C12-15 Pareth Sulfate; Lauramidopropylamine Oxide
Chemicals For Use On
Brass; Ceramic; Copper; Formica; Glass; Plastic; Steel; Tile; Vinyl
Container Type
Bottle
Net Weight
16.863 lbs
Form
Liquid
Application
Hand Dishwashing
For Use On
Brass; Ceramic; Copper; Formica; Glass; Plastic; Steel; Tile; Vinyl

Description

Rich, thick formula removes dried-on, cooked-on foods. Cuts through stubborn grease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.