
Dishwashing Liquid, Original Scent, 3oz Bottle, PK72
Mfr # 01417
Zoro # G7579935
product price: $76.89
/pk 72, $1.07/ea
Free Shipping & Returns
Key Features
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Original
Chemicals For Use On
Ceramic; Plastic; Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01417
Zoro #
G7579935
UPC #
10035110014170
Country of Origin
United States
Dimensions
Cleaner Container Size
3.0 oz
Size
3.0 oz
Details
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Original
Chemicals For Use On
Ceramic; Plastic; Stainless Steel
For Use On
Ceramic; Plastic; Stainless Steel
Form
Liquid
Features
Value Pack—Stock up and save!
Application
Hand Dishwashing
Container Type
Bottle
Net Weight
17.8 lbs
Description
Palmolive® Dishwashing Liquid, Original Scent, 3oz Bottle, 72/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.