Zoro Homepage

Liquid Dishwashing, 3 oz., Fresh, PK72

  • Mfr # 201417

  • Zoro # G4609333


product price: $92.19
/pk 72, $1.28/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201417
Zoro #
G4609333
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
3 oz
Size
3 oz.
Container Size
3 oz

Description

Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 3 oz, Ready to Use/Concentrated Ready to Use, Fragrance Original, Product Series No Series, Cleaner Form Liquid, Biodegradable Yes, Color Green, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 3 fl oz, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate-Free, Recommended Dilution Ready to Use, Rinse Required Yes, Package Quantity 72

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.