
Professional Dishwashing Liquid, Original Scent, 1 gal Bottle (Discontinued)
- Mfr # 04915
- Zoro # G7766336
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04915
Zoro #
G7766336
UPC #
35110049151
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Size
1 gal
Details
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Original
Chemicals For Use On
Ceramic; Glass; Metal; Plastic
Container Type
Bottle
For Use On
Ceramic; Glass; Metal; Plastic
Application
Hand Dishwashing
Net Weight
8 lbs
Form
Liquid
Description
PalmoliveĀ® Professional Dishwashing Liquid, Original Scent, 1 gal Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.