
Ultra Antibacterial Dishwashing Liquid, 20 Oz Bottle, PK9 (Discontinued)
- Mfr # US04232A
- Zoro # G6099780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US04232A
Zoro #
G6099780
UPC #
10035000450385
Country of Origin
United States
Dimensions
Cleaner Container Size
20 oz
Size
20 oz
Details
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Chemicals For Use On
Ceramic; Fiberglass; Plastic; Stainless Steel
Form
Liquid
For Use On
Ceramic; Fiberglass; Plastic; Stainless Steel
Net Weight
13.75 lbs
Application
Hand Dishwashing
Container Type
Bottle
Description
PalmoliveĀ® Ultra Antibacterial Dishwashing Liquid, 20 Oz Bottle, 9/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.