
Ultra Antibacterial Dishwashing Liquid, Orange Scent. 32, 5 oz Bottle
Mfr # US04274A
Zoro # G115661384
product price: $10.95
/eaKey Features
Application
Hand Dishwashing
For Use On
Ceramic, Glass, Metal, Plastic, Stainless Steel
Container Type
Bottle
Fragrance
Orange
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US04274A
Zoro #
G115661384
UPC #
35000450722
Country of Origin
United States
Dimensions
Container Size
32.5 oz
Details
Application
Hand Dishwashing
For Use On
Ceramic, Glass, Metal, Plastic, Stainless Steel
Container Type
Bottle
Fragrance
Orange
Item
Manual Dishwashing Detergents
Cleaner Form
Liquid
Effective to Remove
Dirt, Food, Grease, Grime
Description
Palmolive Ultra Antibacterial dish liquid is approved to kill 99% of bacteria like Salmonella enteria, E. coli and Staph aureus on dishes in 30 seconds when used as directed, allowing you to wash away more than just baked on grease and giving you peace of mind that your dishes are as clean as can be.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.