Zoro Homepage

Ultra Pure + Clear, 32.5 oz Bottle

  • Mfr # US04272A

  • Zoro # G7727104


product price: $8.29
/ea

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
Chemicals For Use On
Dishes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US04272A
Zoro #
G7727104
UPC #
35000450685
Country of Origin
United States

Dimensions

Cleaner Container Size
32.5 oz
Size
32.5 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
Chemicals For Use On
Dishes
Application
Hand Dishwashing
Form
Liquid
For Use On
Dishes
Net Weight
2.37 lbs
Container Type
Bottle

Description

PalmoliveĀ® Ultra Pure + Clear, 32.5 oz Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.