Canopia HG1014 Green Shade Cloth - 10 x 10 ft.

  • Mfr # HG1014
  • Zoro # G504172569
product price: 
$
93.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HG1014
Zoro #
G504172569
UPC #
753182244532
Country of Origin
United States

Description

This Green Shade Cloth will keep your greenhouse or patio from overheating under the hot summer sun. It is a commercial-grade, 60% green, 10' x 10' knitted shade cloth. The 40% light transmission is perfect if you have delicate plants that do not require full sunlight. The taped edges with corner brass grommets make installation a snap over your greenhouse roof. It can be used as a wind screen or in any area that requires shade. (Hold-down not included)
  • Commercial grade, 60% block, knitted green shade cloth
  • Sewn, taped edges with brass corner grommets for installation
  • Allows 40% light transmission to reduce heat buildup in greenhouse
  • Installs to outside of greenhouse
  • Knitted shade cloth resists runs
  • Dimensions:
  • Length: 120
  • Width: 120
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews