Shop PALRAM

Canopia HG9586 Nancy 1500 Door Canopy Awning Steel

  • Mfr # HG9586
  • Zoro # G403727747

product price: 
$
493.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HG9586
Zoro #
G403727747
UPC #
763552423504
Country of Origin
China

Description

Add an element of style while protecting your entrance from weather's harsh elements with the Nancy awning. The modern design is made from high end materials including high impact 4mm clear acrylic which provides 100% UV protection while still allowing generous amounts of natural light to pass through. Powder coated galvanized steel support brackets will stand up to the elements and will not rust or rot over time. Hidden gasket in the back will help direct rain away to the sides ensuring you house remains water tight. The upscale design and high end materials make it both decorative and highly practical.

Specifications
  • Weight: 39.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.