Shop PALRAM

Canopia HG1019 Aluminum Heavy Duty Shelf Kit - 25 x 16.5 ft. - Silver

  • Mfr # HG1019
  • Zoro # G004088681

product price: 
$
58.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HG1019
Zoro #
G004088681
UPC #
763552701510
Country of Origin
Israel

Description

All new 24.5"x 16.5"heavy duty shelf kit offers more workspace and holds up to 90 lbs of plants, watering cans, soils and other greenhouse necessities. Easily adjusts to move anywhere in your hobby greenhouse. Mount multiple shelves side by side to create even more workspace.
  • Holds up to 90lbs
  • Easily adjusts to move anywhere in your hobby greenhouse
  • Ability to mount additional shelves side by side
  • Corrosion resistant aluminum
  • Frame Color: Silver
  • Frame Material: Aluminum
  • Fits all Palram greenhouses
  • Dimensions:
  • Length: 25
  • Width: 16.5
  • Peak inches: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.