Shop EDSAL
See all product information
Create Account
Additional Shelf, Steel, 20 ga., Gray
- Mfr # 4818N1
- Zoro # G4140376
product price:Â
$
28.89
/ea
Key Features
Color
Gray
Overall Width
36 in
Overall Depth
24 in
Shelf Capacity
540 lb
Gauge
20 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4818N1
- Zoro #
- G4140376
- UPC #
- 035441347414
- Country of Origin
- Unknown
- Item
- Shelf
- Color
- Gray
- Shelf Capacity
- 540 lb
- Gauge
- 20 ga
- Material
- Steel
- Load Capacity
- 775 lb
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Width
- 48 in
- Depth
- 18"
- Overall WxDxH
- 36 in x 24 in
Description
Shelf, Steel, 20 ga, Overall Depth 24 in, Overall Width 36 in, Load Capacity 775 lb, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.