Shop PALRAM

Canopia HG5008G-1B 6 x 8 ft. Mythos Hobby Greenhouse - Green

  • Mfr # HG5008G-1B

  • Zoro # G903710966


product price:  $829.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HG5008G-1B
Zoro #
G903710966
UPC #
763552425980
Country of Origin
China

Description

The Mythos 6' x 8' Green series hobby greenhouse gives you the extra room you need! Plus, we've taken the same features you love about the Mythos Silver like the clear, twin-wall polycarbonate panels and a downspout to collect rainwater, and added a splash of color. The U.V. stabilized green powder-coating creates a long-lasting finish that makes this house blend right into your garden setting. The clear, twin-wall polycarbonate panels on the Mythos greenhouse have twice the heat retention of single layer panels so it's great for overwintering those pampered patio pots. Also, you can save money by starting your plants early from seed and extend your season by protecting plants from fall frosts. Get growing today and let the Mythos help you bring your green dreams to life.

Specifications
  • Color: Green
  • Size: 6 x 8 ft.
  • Weight: 90 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.