Shop PALRAM
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Canopia HG5506-1B Hybrid Greenhouse - 6 x 6 ft. - Silver
Mfr # HG5506-1B
Zoro # G303914407
product price:Â $1,209.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG5506-1B
- Zoro #
- G303914407
- UPC #
- 763552428547
- Country of Origin
- Israel
Description
The Palram Nature Hybrid series greenhouse brings hobby gardeners the best of both worlds; the precise balance of two advanced polycarbonates and a durable 6 foot wide frame designed perfectly for smaller spaces and your growing needs.
Features- Virtually unbreakable 4 mm twin-wall polycarbonate roof panels block up to 99.9% of UV rays and diffuse sun light eliminating the risk of plant burn and shade areas
- Crystal clear polycarbonate side panels provide 90% light transmission
- Rust resistant aluminum frame with 36 sq feet of growing space
- Includes adjustable roof vent, rain gutters, lockable door handle with magnetic door catch and a galvanized steel base for structural support
- Over 15 applicable accessories available for purchase to enhance your growing environment
- 5 year limited warranty and US based customer support
- Withstands winds up to 60 mph when incorporated with the anchoring kit
- Wide roof, high walls
- Average setup time four to five hours
- The Nature Series works with Palram's line of hobby greenhouse accessories to maximize space and a more productive growing season
- Product Includes:
- Adjustable roof vent
- Rain gutters
- Lockable door with magnetic catch
- Galvanized steel base
- Color: Silver
- Roof Material: 4mm Polycarbonate
- Roof Color: Translucent
- Frame Color: Silver
- Frame Material: Aluminum
- Size: 6 x 6 x 7
- Country of Orgin: Israel
- Assembly Required: Yes
- Square Feet: 36 ft
- Head Room: 6.5
- Sidewall Height: 48.8
- Door Width: 22.2 Inch
- Door Height: 64.2 Inch
- Peak: 33.4
- Series: Hybrid
- Country Of Origin: Israel
- Family: Nature Series
- Dimensions: 81.9" H x 72.8" W x 97.2 L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.