4x6 ft Walk In Greenhouse with Polycarbonate Panels and Aluminum Frame Design
- Mfr # 50-LG1320
- Zoro # G123510230
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Includes
Walk In Greenhouse
Material
Polycarbonate and Aluminum
Overall Width
725 in
Overall Length
36 in
Overall Height
76.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1320
- Zoro #
- G123510230
- UPC #
- 196593910328
- Country of Origin
- China
- Includes
- Walk In Greenhouse
- Material
- Polycarbonate and Aluminum
- Item
- Walk In Greenhouse
- Color
- Clear
Dimensions
- Overall Width
- 725 in
- Overall Length
- 36 in
- Overall Height
- 76.8 in
Description
Put your green thumb to work year-round with the Outdoor Winter Greenhouse for Plants by Pure Garden. This small greenhouse features durable materials and a plant-friendly design, with an adjustable vent on the ceiling and a door so you can easily access the plants inside. Assembling this backyard nursery is easy thanks to snap-in panels and the lightweight but durable aluminum frame, so you can get growing in no time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.