Shop PALRAM

Canopia HG5514 Hybrid Greenhouse - 6 x 14 ft. - Silver

  • Mfr # HG5514
  • Zoro # G503902778

product price: 
$
1,908.99
/ea
Additional $99.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HG5514
Zoro #
G503902778
UPC #
-
Country of Origin
Israel

Description

The Palram Nature Hybrid Series 6' x 14' Greenhouse is an ingenious balance of two advanced polycarbonate panels for the optimum environment. The crystal clear side panels offer over 90% transmission for growth, while the 4mm twin wall roof blocks up to 99.9% of harmful UV rays to prevent plant burn. Add to that a ton of features, and the Nature Hybrid greenhouse is perfect for any growing enthusiast. The integrated rain gutters and down spout disperse rain water to the ends, making it ideal for water conscious gardeners to collect. Two roof vents and door with magnetic catch keep air flowing, helping you control the temperature and humidity in your greenhouse.

Features
  • The Nature Series 6x8 Hobby Greenhouse features 84 sq. feet growing space and 6.5' of head room.
  • 4mm twin wall roof panels block up to 99.9% of UV rays.
  • Crystal clear virtually unbreakable polycarbonate wall panels provide 90% light transmission.
  • Features a rust resistant, sturdy aluminum frame and galvanized steel base.
  • Includes two adjustable roof vents, rain gutters, lockable door handle, and low threshold ramp
  • Nature Series Hybrid Hobby Greenhouse
Specifications
  • Color: Silver
  • Size: 6 x 14 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.