Canopia HG8008 Snap and Grow Greenhouse - 8 x 8 ft.
- Mfr # HG8008
- Zoro # G003901905
product price:Â
$
1,515.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HG8008
- Zoro #
- G003901905
- UPC #
- -
- Country of Origin
- China
Description
If you're looking for the low-tool convenience and upscale beauty of our Snap and Grow Greenhouse, but need a little more head room, the Snapand Grow 8' x 8' is the right fit for you. You'll get the same SmartLock connector system, tough crystal-clear SnapGlas panels, and heavy duty aluminum frame. You'll also benefit from the large, double doors and adjustable roof vent, which provide ample ventilation. Additional 4' sections are available when you're ready to expand.
SnapGlass: Clear as glass, 100% UV protection and virtually unbreakable!
Fast set-up: The Snap and Grow assembles in about a day with minimal tools.
Rust-proof design Plastic and aluminum parts.
Fast & easy assembly using SmartLock connectors.
Includes preassembled door & window with weatherstripping.
Crystal clear SnapGlas polycarbonate panels are virtually unbreakable.
Heavy-duty, corrosion resistant aluminum frame.
Nearly 64 sq.ft of usable interior space & 8'-6" of headroom.
Safe. No dangerous glass to break.
Great for growing in all climates
Compact packaging. Single, 146lb - 83"x26"x9" carton box.
Width: 8'- 1/2".
Length: 8'-1/2".
Sidewall height: 5'-3".
Frame spacing: 2'.
Height at apex: 8'-61/2".
Glazing: clear, single-layer SnapGlas polycarbonate panels.
Frame: aluminum with rigid polypropylene SmartLock connectors.
Ventilation: (1) adjustable roof vent.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.