Shop CHERY INDUSTRIAL
See all product information
Create Account
Walk-in Polycarbonate Greenhouse with Vents and Sliding Doors for Outdoor Garden, 8' L x 6' W
- Mfr # GG000053
- Zoro # G710758519
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 ft
Overall Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GG000053
- Zoro #
- G710758519
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 6 ft
- Overall Length
- 8 ft
Description
Chery Industrial's modern polycarbonate walk-in garden greenhouse is perfect for the homegardening enthusiast who is looking for a way to stay in the soil year-round. It offers all theprotection your plants need to thrive without having to spend a great deal of green yourself.Suitable for use in spring, summer, autumn and winter. You could grow fresh organic vegetables,flowers, fruits, plants with your family all around the year, enjoy the gardening joy at any time.The thick powder-coated aluminum frame and UV-resistant, twin polycarbonate sheets will keepyour plants, vegetables, herbs, and flowers safe. These transparent sheets and the adjustablewindows allow natural lighting to pass throughout the entire green house.Our product packaging has been optimized, 1 box contains all accessories. Detailed installationinstructions and installation videos can help you quickly install the greenhouse, and equip yourgarden with such practical storage room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.