Shop PALRAM
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Canopia HG8810W 10 x 10 in. Olympia Patio Cover - White
Mfr # HG8810W
Zoro # G403694124
product price:Â $2,529.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG8810W
- Zoro #
- G403694124
- UPC #
- 763552429452
- Country of Origin
- Israel
Description
10 x 10 in. Olympia Patio Cover - White .The Olympia Patio Cover provides you with an ideal setting to entertain or relax at the end of the day in your outdoor living area. The white powder-coated frame is manufactured with corrosion resistant aluminum and the white twin-wall polycarbonate roof panels are virtually unbreakable while delivering 100% UV protection, providing you a durable and elegant addition to your home.
Features- Engineered to meet harsh weather conditions, heavy snow loads and high winds
- Virtually unbreakable, tinted 16 mm multi-wall polycarbonate roof panels are high impact, shatter resistant
- 100% UV protected and provide complete UV blockage
- Reinforced design with durable, corrosion resistant powder coated grey aluminum profiles and galvanized steel connectors
- Safe, quick and easy DIY assembly
- Sliding roof panels installation, ready to assemble pre-drilled profiles; all screws included
- Adjustable wall connection and flexible poles positioning
- Integrated gutter system allows you to easily channel and collect rainwater for a sustainable irrigation system
- Maintenance free - no rust, rot or peel
- Roof Color: White
- Frame Color: White
- Size: 10 x 10 in.
- Roof Material: 16mm Twin Wall Polycarbonate
- Frame Material: Aluminum
- Head Room: 9.7 ft
- Dimensions: 116.1" L x 98.4" W x 120" H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.