Canopia HG9414 Feria Patio Cover - 10 ft. x 14 ft. - Gray
- Mfr # HG9414
- Zoro # G103742026
product price:Â
$
2,873.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HG9414
- Zoro #
- G103742026
- UPC #
- 763552404404
- Country of Origin
- Israel
Description
This product has a white frame that is made of galvanized steel and powder coated aluminum. It is rust and rot resistant and virtually maintenance-free. A simple rinse with a garden hose can be used periodically to wash off any dust or dirt.The roof panels are the unique feature of the patio cover. Formerly available only in clear, Ferias now feature white or gray panels due to customer demand. They are made of virtually unbreakable, multilayered polycarbonate panels that offer protection from rain, hail, snow, and sun.
Features- Perfect for protecting any patio area from the elements
- Frame is made of white powder-coated, 12 gauge aluminum and 8 gauge galvanized steel
- Roof is made of virtually unbreakable, UV protected, white, twin-wall polycarbonate panels
- Roof blocks harmful UV rays and is made of same polycarbonate used in commerical applications
- Designed for durability to resist extreme weather conditions
- Maintenance free and can be easily cleaned with a garden hose
- Assembly is simple with two people as all parts are labeled, pre-cut, and pre-drilled and two people can put together the structure in just hours
- Click N Lock roof panel system for strength and easy assembly as climbing on the roof is unnecessary
- Adjustable pole supports to allow the patio cover to adjust to a wide variety of patio sizes
- All the required hardware including concrete anchors comes in the kit
- Built-in gutters to direct water away from your vehicle or patio
- Elegant design to fit any home or business
- Note - Please be sure to double check the height measurements of your home and check your local building code for any required permits
- Includes clear and fully-illustrated step-by-step instructions
- Dimension - 10 x 14 ft.
- Color - Grey
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.