Shop PALRAM

Canopia HG9511 Aquila 2050 Awning - Solar Gray

  • Mfr # HG9511
  • Zoro # G804048199

product price: 
$
1,139.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HG9511
Zoro #
G804048199
UPC #
894275000359
Country of Origin
Israel

Description

This is designed for easy assembly, as all parts are pre-cut and pre-drilled at the factory, and all the required hardware is included. Two people can assemble the structure in just hours with ordinary household tools, and it can be easily disassembled for relocation if necessary.The door cover anchor attaches easily to the wall with a gasket system to create a tight seal so that no rain leaks through. The anodized front gutter and back channel direct water flow towards the sides to keep your entraceway dry. This is an attractive and useful addition to any home that is sure to provide years of benefit.

Features
  • Perfect for protecting your entraceways from rain, snow, hail, and excess UV light
  • Can be used for wide doors, double doors, windows, air conditioners, smoking areas, bicycle parking areas, mail boxes, air vents, and many other areas
  • Steel support arms of frame are laser cut and made of white powder-coated, 8 gauge galvanized steel
  • Front gutter and back wall mount made of anodized aluminum
  • Hidden sealing gasket in back to direct rain sidewards and seal the canopy to the wall surface
  • Roof is made of durable, UV protected, engineered acrylic panel
  • Roof blocks harmful UV rays while letting 90%; of light in
  • Designed for durability to resist extreme weather conditions
  • Maintenance free and can be easily cleaned with a garden hose
  • Assembly is simple with two people and no special tools as all parts are labeled, pre-cut, and pre-drilled
  • Aquila door covers can installed in just 1-2 hours
  • Click N Lock roof panel system for strength and fast assembly
  • All the required hardware including complete wall mounting kit is included
  • Elegant design to fit any home
  • Note - Please be sure to double check the height measurements of your home and check your local building code for any required permits
  • Includes clear and fully-illustrated step-by-step instructions
  • Color - Solar Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.