Shop PALRAM
Create Account
Canopia HG9500 Aquila 1500 Awning - Clear
- Mfr # HG9500
- Zoro # G603749631
product price:Â
$
951.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG9500
- Zoro #
- G603749631
- UPC #
- 894275000670
- Country of Origin
- Israel
Description
The door cover anchor attaches easily to the wall with a gasket system to create a tight seal so that no rain leaks through. The anodized front gutter and back channel direct water flow towards the sides to keep your entraceway dry. The Aquila 1500 is an attractive and useful addition to any home that is sure to provide years of benefit
Features- Perfect for protecting your entraceways from rain, snow, hail, and excess UV light
- Can be used for doors, windows, air conditioners, smoking areas, bicycle parking areas, mail boxes, air vents, and many other areas
- Steel support arms of frame are laser cut and made of white powder-coated, 8 gauge galvanized steel
- Front gutter and back wall mount made of anodized aluminum
- Hidden sealing gasket in back to direct rain sidewards and seal the canopy to the wall surface
- Roof is made of durable, UV protected, engineered acrylic panel
- Roof blocks harmful UV rays while letting 90%; of light in
- Designed for durability to resist extreme weather conditions
- Maintenance free and can be easily cleaned with a garden hose
- Assembly is simple with two people and no special tools as all parts are labeled, pre-cut, and pre-drilled
- Aquila door covers can installed in just 1-2 hours
- Click N Lock roof panel system for strength and fast assembly
- All the required hardware including complete wall mounting kit is included
- Elegant design to fit any home
- Note:; Please be sure to double check the height measurements of your home and check your local building code for any required permits
- Includes clear and fully-illustrated step-by-step instructions
- Color - Clear.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.