Shop PALRAM
See all product information
Create Account
Self Drilling Screw, 1 in, Plain Steel 5 PK
- Mfr # 401037
- Zoro # G110065323
product price:Â
$
32.29
/pk of 5, $6.46/ea
Key Features
Fastener Length
1 in
Material
Steel
Finish
Plain
Materials for Use With
PALRAM
Includes
(250 QTY) 1 in. fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401037
- Zoro #
- G110065323
- UPC #
- 763552441225
- Country of Origin
- United States
Dimensions
- Fastener Length
- 1 in
- Head Height
- 5
Details
- Material
- Steel
- Finish
- Plain
- Materials for Use With
- PALRAM
- Item
- Self Drilling Screw
- Includes
- (250 QTY) 1 in. fasteners
Description
Used to attach Suntuf, Suntop, or Palruf panels to metal framing, these 1 In. carbon steel screws are galvanized with a zinc plating to resist rust and corrosion. They come with a sealing EPDM washer to prevent leaks through the panels at the point of attachment. EPDM washers are chemically compatible with the PVC and Polycarbonate corrugated roofing panels and only fasteners with an EPDM washer should be used in applying these panels. 1 In. fasteners are recommended for fencing or vertical installation when panels are fastened through the valley of the corrugation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.