
Suntuf 1-1/4 in. W X 24 in. L Plastic Horizontal Closure Strips Beige, PK6
Mfr # 92770
Zoro # G405994338
product price: $13.55
/pk 6, $2.26/eaKey Features
Material
Plastic
Color
Beige
Length
24 in
Width
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92770
Zoro #
G405994338
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
1-1/4 in
Details
Item
Electrical Box Hardware
Material
Plastic
Color
Beige
Description
Providing support for a finished roof, the Suntuf 24 in. Horizontal Plastic Closure Strips.
- • Constructed of durable plastic material with a beige finish
- • They attach under the framing of the roof
- • Applied under a corrugated roofing panel
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.