Zoro Homepage

Corona Collection Metal Towel Ring Bright Chrome Finish

  • Mfr # BC3CP30

  • Zoro # G815501614


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Finish
Bright Chrome
Bar Length
6 in
Material
Zinc Die Cast
Color
Bright Chrome
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC3CP30
Zoro #
G815501614
UPC #
796309330312
Country of Origin
China

Dimensions

Bar Length
6 in
Width
6 in
Height
0.3 in

Details

Finish
Bright Chrome
Material
Zinc Die Cast
Color
Bright Chrome

Description

Pamex provides dependable residential and commercial door locks and hardware to busy and demanding building industry professionals in a teamwork-driven, responsive and cost-effective manner, ensuring total customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.