20 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk

  • Mfr # 11204-022024

  • Zoro # G605311997


product price:  $7.49
/ea
Sold in multiples of 12 for $89.88

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11204-022024
Zoro #
G605311997
UPC #
840100905986
Country of Origin
United States

Description

The Pamlico select FDC air filter is a cost-effective and efficient, heavy-duty, and disposable fiberglass filter in a durable kraft board, two-piece die-cut frame. Effectively captures household dust and other large contaminants. Has a MERV rating of 4. Lasts for up to 30 days and protects the HVAC system. Our select FDC air filter features durable construction including a heavy-duty frame with reinforced grids on one side.


  • • These filters were created specifically for commercial and industrial applications requiring light-medium workload
  • • UL certified filter with max operating temperature 150 degree F
  • • Fiberglass air filter media
  • • Environmentally friendly
  • • Easy to use
  • • Reinforced frame free of metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.