
24 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter 1 pk
Mfr # 11204-012430
Zoro # G705312016
product price: $7.95
/ea
Sold in multiples of 12 for $95.40
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11204-012430
Zoro #
G705312016
UPC #
840100906402
Country of Origin
United States
Description
The Pamlico select FDC air filter is a cost-effective and efficient, heavy-duty, and disposable fiberglass filter in a durable kraft board, two-piece die-cut frame. Effectively captures household dust and other large contaminants. Has a MERV rating of 4. Lasts for up to 30 days and protects the HVAC system. Our select FDC air filter features durable construction including a heavy-duty frame with reinforced grids on one side.
- • These filters were created specifically for commercial and industrial applications requiring light-medium workload
- • UL certified filter with max operating temperature 150 degree F
- • Fiberglass air filter media
- • Environmentally friendly
- • Easy to use
- • Reinforced frame free of metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.