Zoro Homepage

Excursion Harness 26-36 In Black

  • Mfr # PA16120

  • Zoro # G715879400


product price: $46.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA16120
Zoro #
G715879400
UPC #
657248224707
Country of Origin
China

Description

Durable Excursion Pet Harness is a rugged option for pets of all sizes and breeds. This multi-purpose harness has an easy-grab handle to help control excited pets. -Reflective strip above the D-ring -Durable shell has a lined and padded interior for added comfort -Material - 100% Polyester -Color - Black -Size - Large Chest - 26 - 36 in. Standard Breed Recommendations Springer Spaniel Fox Hound Border Collie Directions For Use -Unfasten the plastic buckle on the chest strap. -Fit the neck strap over the dogs head and rest the harness between dog's shoulders and center back. -Adjust the slide on the chest strap and then fasten the buckle leaving enough space for 2 fingers to slide between harness and dog. -Then adjust the slide on the neck strap so the harness is secure. Care Machine wash in cold water on gentle cycle. Line dry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.