
Sensitive Baby Wipes, White, Cotton, Unscented, 64 Wipes, PK9 (Discontinued)
- Mfr # 88529
- Zoro # G4603555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88529
Zoro #
G4603555
UPC #
37000885290
Country of Origin
United States
Dimensions
Width
6.8"
Length
7"
Details
Wipes per Container
72
Color
White
Hygiene Form
Baby Wipes
Material
Cotton
Application - First Aid and Wound Care
Skin
Fragrance
Unscented
Contains
Package Type
Resealable Pouches inside Box
Application
Babies
Weight
12.8 lbs
Description
PampersĀ® Sensitive Baby Wipes, White, Cotton, Unscented, 64/Pack, 9 Pack/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.