Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Double Margin Drill, 1 1/4"L Flute

  • Mfr # 13-DM63

  • Zoro # G4471880


product price: $4.95
/ea
Sold in multiples of 12 for $59.40

Key Features

Overall Length
2 1/4 in
Drill Bit Material
Cobalt
Finish - Machining
Straw/Bronze
Cutting Direction
Right Hand
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13-DM63
Zoro #
G4471880
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2 1/4 in
Drill Bit Size
3/32 in
Flute Length
1 1/4 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Double Margin Drill
Drill Bit Material
Cobalt
Finish - Machining
Straw/Bronze
Cutting Direction
Right Hand
Material - Machining
Cobalt
Decimal Equivalent
0.0938
Number of Flutes
2
Standards
NAS 907 Type J
Flute Type
Double Margin
Shank Type
Straight
Drill Bit Point Angle
135 Degrees
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Web Thinning
Thinned
Secondary Material Application ISO Code
Blank
Primary Material Application ISO Code
M, N, S
Secondary Material Application
Stainless Steel
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Stainless Steel, Titanium
Sheeter Drill
Yes
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Double Margin Drill, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0938, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.