Zoro Homepage

Cobalt Double Margin Drill

  • Mfr # 13-DM08

  • Zoro # G4473405


product price: $10.19
/ea
Sold in multiples of 12 for $122.28

Key Features

Overall Length
3 5/8 in
Drill Bit Material
Cobalt
Finish - Machining
Straw/Bronze
Cutting Direction
Right Hand
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-DM08
Zoro #
G4473405
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 5/8 in
Drill Bit Size
#8
Flute Length
2 7/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Double Margin Drill
Drill Bit Material
Cobalt
Finish - Machining
Straw/Bronze
Cutting Direction
Right Hand
Shank Type
Straight
Measurement System
Wire
Decimal Equivalent
0.1990
Material - Machining
Cobalt
Shank Type - Machining
Straight
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Flute Type
Double Margin
Standards
NAS 907 Type J
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
M, N, S
Primary Material Application
Aluminum, Stainless Steel, Titanium
Sheeter Drill
Yes
Drill Bit Point Type
Split Point
Web Thinning
Thinned
Secondary Material Application ISO Code
Blank
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Double Margin Drill, Drill Bit Size #8, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1990, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.