Zoro Homepage

Cobalt Double Margin Drill

  • Mfr # 13-DM11

  • Zoro # G4472300


product price: $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Overall Length
3 1/2 in
Drill Bit Material
Cobalt
Finish - Machining
Straw/Bronze
Cutting Direction
Right Hand
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-DM11
Zoro #
G4472300
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 1/2 in
Flute Length
2 5/16 in
Drill Bit Size
#11
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Double Margin Drill
Drill Bit Material
Cobalt
Finish - Machining
Straw/Bronze
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Cobalt
Measurement System
Wire
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.1910
Shank Type
Straight
Standards
NAS 907 Type J
Number of Flutes
2
Flute Type
Double Margin
Drill Bit Point Type
Split Point
Sheeter Drill
Yes
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
M, N, S
Secondary Material Application ISO Code
Blank
Web Thinning
Thinned
Primary Material Application
Aluminum, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Double Margin Drill, Drill Bit Size #11, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1910, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.