Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Double Margin Drill

  • Mfr # 13-DM70

  • Zoro # G400428111


product price: $9.49
/ea
Sold in multiples of 12 for $113.88

Key Features

Overall Length
3 5/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
13/64 in
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13-DM70
Zoro #
G400428111
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 5/8 in
Drill Bit Size
13/64 in
Shank Dia.
13/64 in
Flute Length
2 7/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Double Margin Drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Stainless Steel, Titanium
Flute Type
Double Margin
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, N, S
Standards
NAS 907 Type J
Decimal Equivalent
0.2031
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Sheeter Drill
Yes
Web Thinning
Thinned
Secondary Material Application
Stainless Steel
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
Blank

Description

Double Margin Drill, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.