Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Double Margin Drill

  • Mfr # 13-DM70A

  • Zoro # G300428044


product price: $9.75
/ea
Sold in multiples of 12 for $117.00

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13-DM70A
Zoro #
G300428044
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
70A
Flute Length
2 5/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Double Margin Drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, N, S
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1870
Measurement System
Letter
Spiral Direction
Right Hand
Standards
NAS 907 Type J
Primary Material Application
Aluminum, Stainless Steel, Titanium
Flute Type
Double Margin
Secondary Material Application ISO Code
Blank
Drill Bit Point Type
Split Point
Sheeter Drill
Yes
Secondary Material Application
Stainless Steel
Web Thinning
Thinned

Description

Cobalt Double Margin Drill, Drill Bit Size 70A, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1870, Letter, Drill Bit Point Type Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.