Zoro Homepage

Cobalt Double Margin Drill, 3 5/8"L Flute

  • Mfr # 13-DM81

  • Zoro # G4472976


product price: $17.19
/ea
Sold in multiples of 6 for $103.14

Key Features

Overall Length
5 in
Drill Bit Material
Cobalt
Finish - Machining
Straw/Bronze
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-DM81
Zoro #
G4472976
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
5 in
Flute Length
3 5/8 in
Drill Bit Size
3/8 in
Drill Length Class
Jobber-Length

Details

Item
Cobalt Double Margin Drill
Drill Bit Material
Cobalt
Finish - Machining
Straw/Bronze
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Straight
Number of Flutes
2
Standards
NAS 907 Type J
Material - Machining
Cobalt
Decimal Equivalent
0.3750
Shank Type
Straight
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, N, S
Primary Material Application
Aluminum, Stainless Steel, Titanium
Web Thinning
Thinned
Sheeter Drill
Yes
Secondary Material Application ISO Code
Blank
Drill Bit Point Type
Split Point
Secondary Material Application
Blank

Description

Cobalt Double Margin Drill, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.