Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Piloted Double Margin Drill

  • Mfr # 13-119

  • Zoro # G100428077


product price: $9.69
/ea
Sold in multiples of 6 for $58.14

Key Features

Overall Length
3 3/8 in
Drill Bit Point Angle
135 Degrees
Material
Cobalt
Finish
Straw/Bronze
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-119
Zoro #
G100428077
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
#16 x #30
Overall Length
3 3/8 in
Flute Length
2 3/16 in
Drill Length Class
Jobber-Length
Drill Point Length
1/4 in

Details

Item
Cobalt Piloted Double Margin Drill
Drill Bit Point Angle
135 Degrees
Material
Cobalt
Finish
Straw/Bronze
Number of Flutes
2
Shank Type
Straight
Cutting Direction
Right Hand
Point Type
Pilot Point
Decimal Equivalent
0.1770
Primary Material Application
Aluminum, Stainless Steel, Titanium
Shank Type - Machining
Straight
Web Thinning
Thinned
Drill Bit Point Type
Pilot Point
Material - Machining
Cobalt
Primary Material Application ISO Code
M, N, S
Secondary Material Application
Blank
Secondary Material Application ISO Code
Blank
Sheeter Drill
Yes
Measurement System
Wire
Finish - Machining
Straw/Bronze
Standards
NAS 907 Type J

Description

Cobalt Piloted Double Margin Drill, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1770, Wire, Drill Bit Point Type Pilot Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.