Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Piloted Double Margin Drill

  • Mfr # 13-149

  • Zoro # G200428120


product price: $11.19
/ea
Sold in multiples of 6 for $67.14

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
135 Degrees
Material
Cobalt
Finish
Straw/Bronze
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-149
Zoro #
G200428120
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
#12 x #30
Overall Length
3 1/2 in
Flute Length
2 5/16 in
Drill Length Class
Jobber-Length
Drill Point Length
1/4 in

Details

Item
Cobalt Piloted Double Margin Drill
Drill Bit Point Angle
135 Degrees
Material
Cobalt
Finish
Straw/Bronze
Number of Flutes
2
Shank Type
Straight
Cutting Direction
Right Hand
Point Type
Pilot Point
Decimal Equivalent
0.1890
Measurement System
Wire
Web Thinning
Thinned
Primary Material Application
Aluminum, Stainless Steel, Titanium
Drill Bit Point Type
Pilot Point
Material - Machining
Cobalt
Shank Type - Machining
Straight
Secondary Material Application ISO Code
Blank
Secondary Material Application
Blank
Sheeter Drill
Yes
Primary Material Application ISO Code
M, N, S
Finish - Machining
Straw/Bronze
Standards
NAS 907 Type J

Description

Cobalt Piloted Double Margin Drill, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1890, Wire, Drill Bit Point Type Pilot Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.