
Copper Compression Metric Lug, 1 Hole (50 Pack), 50PK (Discontinued)
- Mfr # LIECA120-8-L
- Zoro # G104859259
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIECA120-8-L
Zoro #
G104859259
UPC #
61305679443
Country of Origin
Singapore
Dimensions
Overall Length
2.8 in
Outside Dia.
0.83
Barrel Length
1.142
Details
Material
Copper
Tool Type
Tin-Plated Copper Compression Connectors-Metric Lugs
Hole Center to Center
0.16
Standards
IEC 61238 certified to Class A for wire type classes 5f/6f Stranded Metric Copper Conductor
Description
The LIECA120-8-L Tin-Plated Copper Compression Metric Lug, one-hole standard barrel, has beveled wire entry for fast and easy installation. The inspection window aids to visually assure full conductor insertion and the tin-plated material helps to inhibit corrosion. Connectors are IEC 61238 Class A approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.