
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXS70-14T-C
Zoro #
G204859623
UPC #
7498383731
Country of Origin
Mexico
Dimensions
Stud Size
44565
Overall Length
1.28 in
Overall Height
0.5
Height
0.5 in
Overall Length (In.)
1.28
Tongue Width (mm)
12.7
Overall Height (In.)
0.5
Tongue Width (In.)
0.5
Overall Length (mm)
32.5
Tongue Thickness (In.)
0.06
Tongue Thickness (mm)
1.5
Overall Height (mm)
12.7
Description
One-hole, copper, single barrel, straight fixed tongue, tin-plated lug, #14 - #4 AWG, 1/4 (6.4mm) stud hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.