Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 9-1/2 in L, 2-1/2 in Max Bundle Dia., Black, 316 Stainless Steel, Polyester, 100 PK

  • Mfr # MLTFC2.5S-CP316

  • Zoro # G704858591


product price: $342.99
/pk 100, $3.43/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
9-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
2-1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLTFC2.5S-CP316
Zoro #
G704858591
UPC #
7498300700
Country of Origin
United States

Dimensions

Nominal Length
9-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
2-1/2 in
Thickness
0.017 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
316 Stainless Steel, Polyester
Tensile Strength
100 lb
Outdoor Use
Yes
Application
For Corrosive Environment
Operating Temp. Range
-40 degrees celsius to 150 degrees celsius
Standards
UL,CE,ABS
For Use With
GS4MT,PPTMT,ST2MT,ST3MT,HTMT

Description

Polyester coated stainless steel tie, AISI 316, standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.