Zoro Homepage
This item is Discontinued.
Panduit Ld10 Low Voltage Drop Ceiling / Entrance (10 Pack), 10PK DCF10IG-X

Ld10 Low Voltage Drop Ceiling / Entrance (10 Pack), 10PK (Discontinued)

  • Mfr # DCF10IG-X
  • Zoro # G104858467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF10IG-X
Zoro #
G104858467
UPC #
7498326246
Country of Origin
United States

Dimensions

Width
1.6 in
Height
2.25 in
Overall Length
2.25 in
Overall Height
2.25
Overall Width
1.6
Overall Length (In.)
2.25
Overall Length (mm)
57.1
Overall Height (In.)
2.25
Overall Height (mm)
57.2
Overall Width (In.)
1.6
Overall Width (mm)
40.6

Details

Color
Gray
Raceway Type
Low Voltage
For Use With
LD10
Material
ABS
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Mounting
Snap-On
Application
Pan-Way ® LDS Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions For Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt
Product Type
Low Voltage Fittings
Mount Method
Snap-On
Fitting Type
Entrance End/Drop Ceiling
Product Class
Wire Routing, Management & Protection
Product Color
International Gray

Description

Drop ceiling/entrance end fitting for use with LD10 raceway, International Gray, ABS, Length 2.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.