This item is Discontinued.

Panduit Ld10 Low Voltage Tee Fitting  (10 Pack), 10PK TF10IG-X

Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (Discontinued)

  • Mfr # TF10IG-X
  • Zoro # G304859196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF10IG-X
Zoro #
G304859196
UPC #
7498326283
Country of Origin
Costa Rica

Dimensions

Height
0.91 in
Width
1.6 in
Overall Height
0.91
Overall Width
1.6
Overall Length
3.4 in
Overall Length (mm)
86.4
Overall Width (In.)
1.6
Overall Length (In.)
3.4
Overall Height (mm)
23.1
Overall Width (mm)
40.6
Overall Height (In.)
0.91

Details

Color
Gray
Raceway Type
Low Voltage
For Use With
LD10
Material
PVC
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Mounting
Snap-On
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
Mount Method
Snap-On
Fitting Type
Tee
Product Type
Low Voltage Fittings
Product Color
International Gray
Product Class
Wire Routing, Management & Protection

Description

Tee fitting for use with LD10 raceway, International Gray, ABS, Length 3.4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.