Base & Cover Raceway, T-45 Series, 2.38 in W, 0.73 in H, 8 ft L, White, 8 PK
- Mfr # T45BWH8
- Zoro # G304859349
product price:Â
$
35.59
/pk of 8, $4.45/ea
Key Features
Type
Base & Cover
Series
T-45
Width
2.38 in
Height
0.73 in
Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T45BWH8
- Zoro #
- G304859349
- UPC #
- 7498377270
- Country of Origin
- United States
- Item
- Raceway
- Type
- Base & Cover
- Series
- T-45
- Material
- PVC
- Color
- White
- Standards
- UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant.
- Mounting Style
- Screw-On
- Application
- Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.
- For Use With
- T-45 Cover
- Fitting Type
- Channel
- Internal Area (mm²)
- 1367.73
- Internal Area (in²)
- 2.12
- Raceway Type
- Low Voltage
- Product Type
- Channel
- Mount Method
- Screw-On
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 2.38 in
- Height
- 0.73 in
- Length
- 8 ft
- Overall Length
- 8.01 ft
- Overall Length (ft.)
- 8.01
Description
Raceway Base, Screw-On, for T-45C, PVC, White, 8.01'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.