90 Deg Flat Elbow Raceway, RAF Series, 1 Channel, 2.58 in W, 0.64 in H, 2.58 in L, White, 10 PK
- Mfr # RAFX5IW-X
- Zoro # G215226872
product price:Â
$
35.15
/pk of 10, $3.51/ea
Key Features
Type
90 Deg Flat Elbow
Series
RAF
Number of Channels
1
Height
0.64 in
Length
2.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAFX5IW-X
- Zoro #
- G215226872
- UPC #
- 074983529872
- Country of Origin
- Costa Rica
Dimensions
- Width
- 2.58 in
- Height
- 0.64 in
- Length
- 2.58 in
- Bend Radius
- 1 in
- Overall Width
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Overall Height
- 3/4 in
- Overall Depth
- 2 1/2 in
- For Raceway Height
- 3/4 in
- For Raceway Width
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Fits Chest Size
- Highly Tamper Resistant, Non-Slip Liner Cover, Pre-Assembled Two-Piece Hinged Cover Design
Description
Raceway Fittings, Series LD5, LDPH5, For Raceway Height 3/4 in, For Raceway Width 2 1/2 in, Material PVC, Color Off White, Number of Channels 1, Mounting Style Snap On, Backing Adhesive, Bend Radius 1 in, Compatible with Product Type LDPH5 Raceway, Features Highly Tamper Resistant, Non-Slip Liner Cover, Pre-Assembled Two-Piece Hinged Cover Design, Includes Not Applicable, Overall Depth 2 1/2 in, Overall Height 3/4 in, Overall Length 2 1/2 in, Overall Width 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.