Braided Cable Sleeve, 2 in Inside Dia., 2 in Max Bundle Dia., 50 ft, Polyethylene Terephthalate

  • Mfr # SE200PS-LR0

  • Zoro # G504860251


product price:  $381.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
2 in
For Maximum Bundle Diameter
2 in
Length
50 ft
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE200PS-LR0
Zoro #
G504860251
UPC #
61305666971
Country of Origin
United States

Dimensions

Inside Diameter
2 in
For Maximum Bundle Diameter
2 in
Length
50 ft

Details

Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Standards
CSA Certified,Flammability, Halogen Free, RoHS, UL Recognized E116868
Description/Special Features
(1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, Lack of Halogens, and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loading; (3) Flammability Rating: UL94V-0
Temp. Range
257 Degrees F to -94 Degrees F
Application
(1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, Lack of Halogens, and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loading

Description

Braided Expandable Sleeving, 2.00" DiameteRaceway (50.8mm), provides Continuous Abrasion Resistance for Wires, Cables and Tubing. The highly flexible open weave will not trap heat or humidity, Black, Polyethylene Terephthalate, 50 ft. per Reel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.