
24 in. H X 14 in. W X 14 in. D Green Wire Plant Stake
Mfr # 89321
Zoro # G122781945
product price:Â $16.49
/eaKey Features
Width
14 in
Indoor or Outdoor
Indoor and Outdoor
Depth
14 in
Material
Wire
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89321
Zoro #
G122781945
UPC #
093432893210
Country of Origin
India
Dimensions
Width
14 in
Depth
14 in
Height
24 in
Details
Indoor or Outdoor
Indoor and Outdoor
Item
Plant Stake
Material
Wire
Color
Green
Description
This plant support helps for easy growth, tall, strong plants. Adding a rigid support to your potted or garden plants offers them strength while growing upright, putting less stress on the roots. This unit has a 14-inch diameter loop at the top, to accommodate a flower or leaves as the plant grows through it. Train the leaves or stem to twist around the stake for added effect and support. The green color blends with any surrounding, and the metal construction creates a durable unit. Measures 14-inch diameter by 24-inch height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.