Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33 in. H X 12 in. W Silver Steel Tomato Cage

  • Mfr # 89723-400

  • Zoro # G516139109


product price: $3.59
/ea
Sold in multiples of 25 for $89.75

Key Features

For Use With
Plant Supports
Length
12 in
Height
12 in
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89723-400
Zoro #
G516139109
UPC #
93432897232
Country of Origin
United States

Dimensions

Length
12 in
Height
12 in
Width
50 in

Details

For Use With
Plant Supports
Item
Planters & Accessories

Description

Material: Steel, Number in Package: 1, Product Type: Tomato Cage, Sub Brand: , Brand Name: Panacea, Color: Silver, Packaging Type: , Depth: , Height: 33, Width: 12, Indoor or Outdoor:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.